Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Zinc Plated 10 in L
Mfr # 54144
Zoro # G909087994
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 10 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 54144
- Zoro # G909087994
- UPC # 8236075892
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- RICHELIEU 1/4-inch x 2-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO142L)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.043.3600)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (57104)
- HILLMAN 831586 0.312 x 18 x 4 Bolt Hex Head Stainless Steel (59174)
- HILLMAN Hex Head Cap Screw, Zinc Plated 8 in L (57045)
- HILLMAN Hex Head Cap Screw, Stainless Steel, 2-1/2 in L (59593)
- HILLMAN Grade 8, Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L (8375834)
- HILLMAN 221004 0.25 x 2 in. Hex Tap Bolts (5322334)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK (N01200.050.0750)
- Hillman Hex Head Cap Screws