Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Stainless Steel, 2-1/2 in L
Mfr # 59593
Zoro # G909088014
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 59593
- Zoro # G909088014
- UPC # 8236144550
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel (3534-5/16K)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72264)
- MOTORMITE Square U-Bolt, 5/8", 2-5/8 in Wd (35656)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- HILLMAN 5/16"-18 Hex Head Cap Screw, 1-1/4 in L (190093)
- HILLMAN Hex Cap Screw, 5/8-11 Thread, 8 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200393)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel (77415)
- HILLMAN Grade 8, Hex Head Cap Screw, 2-1/2 in L (54590)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (57104)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U55000.100.0600)
- Hillman Hex Head Cap Screws