Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Galvanized 8 in L
Mfr # 54500
Zoro # G109087992
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 8 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 54500
- Zoro # G109087992
- UPC # 8236132342
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Finish | Galvanized |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.100.0700)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U51500.025.0400)
- ZORO SELECT Tab Weld Nut, 1/4"-28, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH8)
- METRIC BLUE Class 10.9, M8-1.25 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 25 PK (UST184218)
- HILLMAN BOLT 1/4 HEX 1-1/4 in. SS (0831512)
- HILLMAN 831586 0.312 x 18 x 4 Bolt Hex Head Stainless Steel (59174)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (57102)
- HILLMAN Hex Head Cap Screw, Stainless Steel, 2-1/2 in L (59593)
- HILLMAN Hex Cap Screw, 1-1/2 in OAL, 8 Grade, Yellow Dichromate, Coarse Thread (220179)
- HILLMAN Hex Head Cap Screw, Zinc Plated 4-3/4 in L (78702)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 40 mm L, 5 PK (HC3B08040-005P1)
- Hillman Hex Head Cap Screws