Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Galvanized 4 in L
Mfr # 54054
Zoro # G909088113
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 54054
- Zoro # G909088113
- UPC # 8236132168
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Finish | Galvanized |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02601)
- KIPP Eye Bolt M10, 15 mm Shank, 25 mm ID, Steel, Plastic Coated (K0769.10151)
- ZORO SELECT 1-5/8"-5-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.162.0001)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Hot Dipped Galvanized (45207)
- HILLMAN 811664 0.63 x 4 in. Low Carbon Coarse Thread Hex Bolt (55085)
- HILLMAN Grade 8, Hex Head Cap Screw, 3-1/2 in L (77554)
- HILLMAN 811660 0.63 x 3 in. Low Carbon Coarse Thread Hex Bolt (55076)
- HILLMAN 831586 0.312 x 18 x 4 Bolt Hex Head Stainless Steel (59174)
- HILLMAN 916402 M12-1.75 x 40 Metric Hex Head Cap Screw (5306071)
- HILLMAN 916288 M8 x 45 Metric Grade 8.8 Hex Head Cap Screw (5167895)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04172.062.0350)
- Hillman Hex Head Cap Screws