Shop All Hollow Wall Anchors
Hillman
Hammer In Anchor, 2" L, 5 PK
Mfr # 41433
Zoro # G609204592
product price: $8.99
/pk 5, $1.80/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Cement Board
- Anchor Length 2"
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41433
- Zoro # G609204592
- UPC # 8236428766
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Details
Item | Hammer In Anchor |
Compatible Material | Cement Board |
Head Type | Round |
Description
Hammer drive anchors are used for light duty fastening. They are best suited for dry or indoor environments. Do Not use for overhead installation projects. They can be used in base materials such as brick concrete and concrete block. Installations are permanent and canNot be removed without destroying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0459-316)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 220 PK (09213)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310250P-050BX)
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- HILLMAN Toggle Bolt, Nylon, 6 PK (5104)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376647)
- HILLMAN 50Pk 1/8X3 Rh Tog Bolt (370042)
- HILLMAN MINI TOGGLE BOLTS 5/16X4 (372514)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305000)
- Hillman Hollow Wall Anchors