Shop All Hollow Wall Anchors
Hillman
Hammer In Anchor, 1-1/4" L, 5 PK
Mfr # 41431
Zoro # G709204591
product price: $8.65
/pk 5, $1.73/ea
Sold in multiples of 5 for $43.25
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Cement Board
- Anchor Length 1-1/4"
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41431
- Zoro # G709204591
- UPC # 8236428728
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Hammer In Anchor |
Compatible Material | Cement Board |
Head Type | Round |
Description
Hammer drive anchors are used for light duty fastening. They are best suited for dry or indoor environments. Do Not use for overhead installation projects. They can be used in base materials such as brick concrete and concrete block. Installations are permanent and canNot be removed without destroying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600370-100P)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Plain, 4000 PK (0812APF188)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/2 in W, 1/2 in H (WWG310500050036)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.125.0900)
- HILLMAN Toggle Bolt 1/4X6 (370075)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 10 PK (5069)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- HILLMAN 100Pk 6-8X3/4 Anchor (370336)
- HILLMAN Assorted in. D X Assorted in. L Nylon Round Head Anchor Kit 60 pc (376476)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 20 PK (R-S0-SM06037/20)
- Hillman Hollow Wall Anchors