Shop All Hex Head Cap Screws
Hillman
Grade 8, Hex Head Cap Screw, 4-1/2 in L
Mfr # 54678
Zoro # G709088085
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 54678
- Zoro # G709088085
- UPC # 8236082593
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.025.0031)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 85 PK (B04114.062.0250)
- ZORO SELECT Nut Assortment, Zinc Finish, 12 Sizes (CPS1KZL9GR)
- MIDWEST FASTENER 5/8" Brl Lg, Aluminum 10 PK (66967)
- HILLMAN Grade 8, Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L (8375834)
- HILLMAN 916346 M10-1.5 x 50 Hex Cap Metric Screw (5306006)
- HILLMAN Grade 5, 1/4"-3/4 Hex Head Cap Screw, Zinc Plated 100 PK (200009)
- HILLMAN 1/4"-20 Hex Head Cap Screw, 3/4 in L (831506)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (57104)
- HILLMAN Hex Cap Screw, 1/4-20 Thread, 3-1/2 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200042)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04104.087.0700)
- Hillman Hex Head Cap Screws