Shop All Hex Head Cap Screws
Hillman
Grade 8, Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L
Mfr # 8375834
Zoro # G109202753
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 8375834
- Zoro # G109202753
- UPC # 8236082487
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Black Oxide, 23/64 in Ht, 10 PK (U11390.062.0001)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in Length, 10 PK (U55050.050.0225)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (U01080.062.0300)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4420)
- HILLMAN Grade 8, Hex Head Cap Screw, 3 in L (54693)
- HILLMAN Hex Bolt, 5/16-18 Thread, 5 in OAL, 2 Grade, Steel, Zinc-Plated, SAE Measuring, Coarse Thread (190126)
- HILLMAN Hex Head Cap Screw, Stainless Steel, 2-1/2 in L (59593)
- HILLMAN BOLT 1/4 HEX 1-1/4 in. SS (0831512)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (5305891)
- HILLMAN Hx Bolts Uss Z 5/16X1/2 (190078)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.125.1000)
- Hillman Hex Head Cap Screws