Shop All Hex Head Cap Screws
Hillman
Grade 8, Hex Head Cap Screw, 3-1/2 in L
Mfr # 77554
Zoro # G809088220
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 77554
- Zoro # G809088220
- UPC # 8236081589
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2027-6)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03082)
- TITAN INDUSTRIAL SUPPLY M12 Metric 8.8 Flat Washer-Zinc (TM12FWZ88)
- HILLMAN Grade 8, Hex Head Cap Screw, 4-1/2 in L (54678)
- HILLMAN 916346 M10-1.5 x 50 Hex Cap Metric Screw (5306006)
- HILLMAN Hex Bolt, 5/8-11 Thread, 1-1/2 in OAL, 2 Grade, Steel, Zinc, USS Measuring, Coarse Thread (190396)
- HILLMAN Hex Head Cap Screw, Stainless Steel, 2-1/2 in L (59593)
- HILLMAN Hex Cap Screw, 1/4-20 Thread, 3-1/2 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200042)
- HILLMAN 1/4" Hex Head Cap Screw, 2-1/4 in L (375295)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- Hillman Hex Head Cap Screws