Shop All Hex Head Cap Screws
Hillman
Grade 5, Hex Head Cap Screw, 5 in L
Mfr # 57487
Zoro # G609088017
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Fastener Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 57487
- Zoro # G609088017
- UPC # 8236078244
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51566.019.0175)
- MIDWEST FASTENER #12-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (32048)
- ZORO SELECT Low Crown Cap Nut, #4-40, 316 Stainless Steel, Plain, 1/4 in H, 10 PK (CPB261)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72863)
- HILLMAN Grade 8, Hex Head Cap Screw, 4-1/2 in L (54678)
- HILLMAN Hx Bolts Uss Z 5/16X1/2 (190078)
- HILLMAN 831586 0.312 x 18 x 4 Bolt Hex Head Stainless Steel (59174)
- HILLMAN 1/4" Hex Head Cap Screw, 2-1/4 in L (375295)
- HILLMAN 221002 0.25 x 1.05 in. Hex Tap Bolts (5322318)
- HILLMAN Hex Head Cap Screw, Galvanized 4 in L (54054)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.040.0040)
- Hillman Hex Head Cap Screws