Shop All Hex Head Cap Screws
Hillman
Grade 5, Hex Head Cap Screw, 1 in L
Mfr # 57479
Zoro # G609088031
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 57479
- Zoro # G609088031
- UPC # 8236078091
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK (02864-PWR)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- ZORO SELECT Thread Cutting Screw, 5/16"-12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (31125W)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (Z0713)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (57104)
- HILLMAN Grade 8, Hex Head Cap Screw, 3 in L (54693)
- HILLMAN 221004 0.25 x 2 in. Hex Tap Bolts (5322334)
- HILLMAN Hex Cap Screw, 1/4-20 Thread, 3-1/2 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200042)
- HILLMAN 3/8"-16 Hex Head Cap Screw, 6 in L (190213)
- HILLMAN Hex Bolt, 5/16-18 Thread, 5 in OAL, 2 Grade, Steel, Zinc-Plated, SAE Measuring, Coarse Thread (190126)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 6 PK (62607)
- Hillman Hex Head Cap Screws