Shop All Hex Head Cap Screws
Hillman
Grade 5, 1/4"-3/4 Hex Head Cap Screw, Zinc Plated 100 PK
Mfr # 200009
Zoro # G909280968
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-3/4
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 200009
- Zoro # G909280968
- UPC # 8236297584
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-3/4 |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18 x3/4, PK100 (U08305.031.0075)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.3600)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx16mm, PK50 (M51260.040.0016)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK (24315)
- HILLMAN 916198 M6-1.00 x 20 mm Hex Cap Metric Screws 50 per Box (5167473)
- HILLMAN 5/16"-18 Hex Head Cap Screw, 1-1/4 in L (190093)
- HILLMAN 916342 M10-1.5 x 40 Hex Cap Metric Screw (5305982)
- HILLMAN 916288 M8 x 45 Metric Grade 8.8 Hex Head Cap Screw (5167895)
- HILLMAN Hex Cap Screw, 5/8-11 Thread, 8 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200393)
- HILLMAN Hx Bolts Uss Z 5/16X1/2 (190078)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.100.0300)
- Hillman Hex Head Cap Screws