Shop All Structural Bolts
Hillman
Grade 2, Structural Bolt, Zinc Plated Steel, 4 in L
Mfr # 2102713
Zoro # G904058074
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 2102713
- Zoro # G904058074
- UPC # 8236075243
- Country of Origin China
- Category Structural Bolts
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Structural Bolt |
Description
Features
- 7/16"-14 x 4"
- Hex head.
- Grade 2
- Zinc plated steel.
- Dimension: 3.2" H x 4.3" W x 5.3" L
- Weight: 4.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (PAA68-5B)
- ZORO SELECT M6-1.00 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0050)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr #10-24 X 1-1/4in Black Ox Coat Steel 25PK (9178106)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 5 PK (U04210.100.0325)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 375 PK (283953-BR-375)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1 in L (0004270)
- ZORO SELECT Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04008.112.0300)
- ZORO SELECT Class 9.8, M8 Structural Bolt, Zinc Phosphate Steel, 30 mm L, 25 PK (5688PK)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (1TA39)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04211.062.0400)
- Hillman Structural Bolts