Shop All Sign Holders
Hillman
Galvanized Silver Steel H-Bracket Sign Stake, 12PK
Mfr # 843318
Zoro # G809579308
product price: $2.55
/pk 12, $0.21/ea
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 24 in
- Width 5-3/4 in
- Color Silver
- Type Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 843318
- Zoro # G809579308
- UPC # 45899401088
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 24 in |
Width | 5-3/4 in |
Outside Dia. | 0.14 in |
Details
Item | H-Bracket Sign Stake |
Material | Steel |
Color | Silver |
Type | Galvanized |
Description
These sign holders are perfect for a variety of signs. The sturdy H-bracket design helps it stand up against the wind while the durable steel is weather-resistant. Easy to install and simple to use this sign holder is a must have.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Caution Watch Out Forklift Trucks Sign- Rigid Plastic 10H X 14W (C215RB)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- PIG Installation Board and Safety Knife (GRP005)
- CONDOR Spill Kit, Chem/Hazmat (35ZR88)
- HILLMAN 28 in. H Silver Aluminum Pigtail Sign Stake, 20PK (848648)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products VX1-S Convex Poster SignHolders Convex Signholder (VX1-S)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. H Black Steel (HDSF-8511-H-BK)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- Hillman Sign Holders