Shop All Furniture Parts
Hillman
FURNITURE NAILS AB 25PK
Mfr # 122680
Zoro # G810518907
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Material Brass
- For Use With For tacking on cloth, vinyl and fabric material to upholstery
- Head Type Hammered
- Packaging Type Clamshell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122680
- Zoro # G810518907
- UPC # 37504571101
- Country of Origin Germany
- Category Furniture Parts
Dimensions
Size | #9 |
Details
Finish | Antique Brass |
Material | Brass |
Item | Furniture Nails |
For Use With | For tacking on cloth, vinyl and fabric material to upholstery |
Head Type | Hammered |
Packaging Type | Clamshell |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS Plaid Rolled Throw, 50 x 60, Asst (BCGMYFB3)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- BOSS Executive Chair, Fixed, Denim Blue (B905DW-NV)
- BAXTON STUDIO Hale Modern and Contemporary Walnut Brown Finished Wood 2-Drawer Nightstand (174-11212-Zoro)
- HILLMAN 34 14 Blued Cut Tack (122597)
- HILLMAN 58 10 Blued Cut Tack (122595)
- HILLMAN 1/2" #6 Galv Cut Tack (122603)
- HILLMAN 716 4 Blued Cut Tack (122592)
- HILLMAN 25PK Nickel Uphol Nail (122688)
- HILLMAN 9/16" #8 Galv Cut Tack (122604)
- TRUE Plate, Caster (830416)
- Hillman Furniture Parts