Shop All Keys
Hillman
FR-3 House/Office Key Blank FR-3/54G Single, 10PK
Mfr # 85728
Zoro # G609199928
product price: $1.99
/pk 10, $0.20/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type House/Office
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | House/Office |
Item | Universal Key Blank |
Material | Brass |
Color | Silver |
Description
Fort Home and Office Key Blanks are a cost effective way to ensure the safety of your office or home. The wide flat head makes gaining a strong grip easy. Keys are easily cut on a variety of key machines. Whether you are in need of a replacement for a key lost broken or stolen or just a spare key for a family member friend or neighbor these key blanks provide a great experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Bracket Rail Barn Door Znpltd (N100-006)
- MAG-MATE Block Magnet, Ceramic, 47 lb. (1X4X6C8)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Traditional Cabinet Knob (BP878940195)
- HILLMAN RealTree Snow House & Office Universal Key Blank for Single Sided - Case of 6 (5933783)
- HILLMAN Traditional Key House/Office Key Blank 80 IN8 SL1 RO1 Single For Chicago locks, 10PK (88908)
- HILLMAN KeyKrafter Universal House/Office Key Blank 2066 RV1 Double For Corbin Locks, 4PK (532066)
- HILLMAN Axxess+ Automotive Key Blank 14R1 Double, 5PK (87008)
- HILLMAN KeyKrafter House/Office Universal Key Blank 150 KK3 Single, 4PK (441500)
- HILLMAN Padlock Universal Key Blank Single, 10PK (85736)
- MIDWEST FASTENER Key Blank, Brass, For: Schlage SC1-BR Lock (331727)
- Hillman Keys