Shop All Flat Washers
Hillman
Flat Washer, , Steel Zinc Plated Finish, 10 PK
Mfr # 6447
Zoro # G809209533
product price: $1.49
/pk 10, $0.15/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 6447
- Zoro # G809209533
- UPC # 8236035506
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Flat washers are great for adding resistance to your bolts and screws to prevent them from boring into the wood and weakening it. These washers are finished with zinc to be corrosion resistant and designed to fit other coarse fit bolts and washers. When selecting a washer be sure to pick one that matches the fasteners you are already using. Picking a different finish may cause a chemical reaction weakening your fasteners over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L White (152176)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (9885PK)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN250)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 2 PK (1543)
- HILLMAN Flat Washer, Galvanized Finish, 100 PK (599860)
- HILLMAN METR FLATWASHERS M6 (923016)
- HILLMAN Hillman Fasteners 270061 0.38 in. Zinc Plated Steel Flat Washer; 100 Pack (600759)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- HILLMAN Hillman 923020 8 mm Flat Metric Washer In Steel 100 per Box (5166236)
- HILLMAN Flat Washer USS (270045)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 17-4 PH SS Plain Finish (Z9095-174)
- Hillman Flat Washers