Shop All Flat Washers
Hillman
Flat Washer, , Steel Nickel Plated Finish, 10 PK
Mfr # 6676
Zoro # G209233862
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 6676
- Zoro # G209233862
- UPC # 8236035605
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Details
Item | Flat Washer |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Description
Finishing washers also called trim or cup washers are ideal for increasing the load bearing surface under a fastener's head by distributing the load. Perfect for use with flat or oval head screws the sunken design gives a clean and decorative appearance as well. The call- out size is the inner diameter of the washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2900 PK (B38205.037.0001)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M14 Copper, Copper Finish, 6 PK (34668)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U01000.031.0050)
- HILLMAN 100Pk #8 Flt Washer (280052)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (290021)
- HILLMAN 923028 16 mm Flat Steel Washer (5305628)
- HILLMAN Hillman 923020 8 mm Flat Metric Washer In Steel 100 per Box (5166236)
- HILLMAN 290250 0.375 in. Washer Bonded Box of 100 (5304738)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0005)
- Hillman General Washers