Shop All Flat Washers
Hillman
Flat Washer, , Steel Nickel Plated Finish, 10 PK
Mfr # 6670
Zoro # G109233863
product price: $2.39
/pk 10, $0.24/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 6670
- Zoro # G109233863
- UPC # 8236035582
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Details
Item | Flat Washer |
Material | Steel |
Finish | Nickel Plated |
System of Measurement | Inch |
Description
Finishing washers also called trim or cup washers are ideal for increasing the load bearing surface under a fastener's head by distributing the load. Perfect for use with flat or oval head screws the sunken design gives a clean and decorative appearance as well. The call- out size is the inner diameter of the washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-10.00TWP)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 50 PK (ZSCRW-519)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x4 1/2 L (WWG-CLP-270)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2003-SS)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (660051)
- HILLMAN Hillman Fasteners 270061 0.38 in. Zinc Plated Steel Flat Washer; 100 Pack (600759)
- HILLMAN Hillman 923016 6 mm Flat Metric Washer In Steel 100 per Box (5166210)
- HILLMAN 100Pk #8 Ss Flt Washer (830554)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- HILLMAN 100Pk #10 Flt Washer (280054)
- Hillman General Washers