Shop All Flat Washers
Hillman
Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 10 PK
Mfr # 6447
Zoro # G606694662
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 6447
- Zoro # G606694662
- UPC # 8236035506
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Style | SAE |
Description
30Pk #6 Flt Washer, 10PK, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22050200-14-100P1)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/2" L, PK100 (WWG-CPHZ-037)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00481)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0262)
- HILLMAN 100Pk #6 Flt Washer (280050)
- HILLMAN Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish (660055)
- HILLMAN Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish (270055)
- HILLMAN 280332 0.875 in. Zinc Dichromate Flat Washer - Grade 8 (5304688)
- HILLMAN Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish (290030)
- HILLMAN 290250 0.375 in. Washer Bonded Box of 100 (5304738)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0458-188)
- Hillman Flat Washers