Shop All Flat Washers
Hillman
Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish
Mfr # 660051
Zoro # G106694681
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/4"
- System of Measurement Inch
- Style USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 660051
- Zoro # G106694681
- UPC # 8236386585
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (MI410MTPB)
- BOSTITCH Flooring Staples, 15.5 ga, 1-1/2 in Leg L, Steel, 9600 PK (BCS1512)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 6 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY3)
- HILLMAN Hillman Fasteners 270061 0.38 in. Zinc Plated Steel Flat Washer; 100 Pack (600759)
- HILLMAN 25Pk 5/8" Galv Washer (811074)
- HILLMAN 100Pk #8 Flt Washer (280052)
- HILLMAN Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 10 PK (6447)
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- HILLMAN 923014 5 mm Flat Metric Washer In Steel 100 per Box (5166202)
- ALLIED TITANIUM Flat Washer, For Screw Size M8-1.60 , Titanium (0074570)
- Hillman General Washers