Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish
Mfr # 660057
Zoro # G206694666
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/8"
- System of Measurement Inch
- Style USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 660057
- Zoro # G206694666
- UPC # 8236386806
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (494118-PG)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22060300-14-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51420.100.0001)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz (73046)
- HILLMAN 50Pk 7/16 Flt Washer (280062)
- HILLMAN 923014 5 mm Flat Metric Washer In Steel 100 per Box (5166202)
- HILLMAN Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 10 PK (6447)
- HILLMAN 290256 0.63 in. Bonded Washer - (5304753)
- HILLMAN Flat Washer, Galvanized Finish, 100 PK (599860)
- HILLMAN Hillman 923020 8 mm Flat Metric Washer In Steel 100 per Box (5166236)
- ZORO SELECT Flat Washer, Fits Bolt Size M45 , Steel Zinc Plated Finish, 2 PK (M38130.450.0001)
- Hillman Flat Washers