Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish
Mfr # 660052
Zoro # G506694687
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16"
- System of Measurement Inch
- Style USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 660052
- Zoro # G506694687
- UPC # 8236386592
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112100)
- ZORO SELECT Socket Set Screw, Oval, 6-32x3/8, PK100 (U07845.013.0037)
- ZORO SELECT Machine Screw Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U55740.019.0001)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- HILLMAN Flat Washer, Zinc Plated Finish, 10 PK (6420)
- HILLMAN 100Pk 1/4" Galv Washer (811070)
- HILLMAN Hillman Fasteners 270061 0.38 in. Zinc Plated Steel Flat Washer; 100 Pack (600759)
- HILLMAN 100Pk #10 Flt Washer (280054)
- HILLMAN 100Pk 1/4X1 Od Washer (830610)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0025)
- Hillman General Washers