Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish
Mfr # 270058
Zoro # G606694693
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16"
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 270058
- Zoro # G606694693
- UPC # 8236089349
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Sav-A-Thread M14 Insert (R5326-14N)
- ZORO SELECT Hex Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 7/64 in Ht (NUT93006C)
- PORTER-CABLE Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23075)
- FREEMAN Collated Pin Nail, 2 in L, 23 ga, Headless Head (P23-2)
- HILLMAN 100Pk #10 Flt Washer (280054)
- HILLMAN 100Pk #10 Finish Washer (310173)
- HILLMAN Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (290030)
- HILLMAN WASHER FLAT 7/8 in.GR8 BX10 (280332)
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- HILLMAN 923028 16 mm Flat Steel Washer (5305628)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- Hillman General Washers