Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish
Mfr # 270009
Zoro # G506694717
product price: $10.45
/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16"
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 270009
- Zoro # G506694717
- UPC # 8236089165
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62342)
- DEWALT Hangermate Pivot Driver, Steel Polished (PFM2201250)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 11/32L, w/2 Rings (WWG-HLPGRR-038)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34131.012.0048)
- HILLMAN WASHER FLAT 7/8 in.GR8 BX10 (280332)
- HILLMAN 100Pk #8 Flt Washer (280052)
- HILLMAN 280327 0.562 in. Zinc Dichromate Sae Flat Washer - Grade 8 (5304670)
- HILLMAN 923014 5 mm Flat Metric Washer In Steel 100 per Box (5166202)
- HILLMAN Flat Washer, Galvanized Finish, 100 PK (599860)
- HILLMAN Flat Washer, , Steel Zinc Plated Finish, 10 PK (6447)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U04237.062.0001)
- Hillman General Washers