Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish
Mfr # 830504
Zoro # G206694659
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/16"
- System of Measurement Inch
- Style SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 830504
- Zoro # G206694659
- UPC # 8236142648
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Style | SAE |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/32 in Shaft Dia, 10 PK (SH-34SS)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 25 mm Shaft Dia (DSH-25SA)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.2400)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 30 PK (39563)
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- HILLMAN Flat Washer, , Steel Zinc Plated Finish, 10 PK (6447)
- HILLMAN METR FLATWASHERS M6 (923016)
- HILLMAN 100Pk #8 Ss Flt Washer (830554)
- HILLMAN 280327 0.562 in. Zinc Dichromate Sae Flat Washer - Grade 8 (5304670)
- HILLMAN 100Pk #8 Flt Washer (280052)
- Hillman Flat Washers