Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish
Mfr # 660053
Zoro # G506694700
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- System of Measurement Inch
- Style USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 660053
- Zoro # G506694700
- UPC # 8236382341
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 3/16 in L, 4.2 mm Dia., Brass, Plain, 50 PK (240-M3-BR-PK50)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.011.0025)
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035080-100P1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (FHSIA0370075USA-100BX)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- HILLMAN Hillman Fasteners 270061 0.38 in. Zinc Plated Steel Flat Washer; 100 Pack (600759)
- HILLMAN 100Pk #10 Finish Washer (310173)
- HILLMAN Flat Washer, Zinc Plated Finish, 10 PK (6420)
- HILLMAN 280332 0.875 in. Zinc Dichromate Flat Washer - Grade 8 (5304688)
- HILLMAN 20Pk 3/4 Flt Washer (280308)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38130.075.0001)
- Hillman Flat Washers