Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish
Mfr # 290036
Zoro # G106694810
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 290036
- Zoro # G106694810
- UPC # 8236090376
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04100.075.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 5 PK (Z9204)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (494096-PG)
- HHIP 0.036" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0036)
- HILLMAN 923014 5 mm Flat Metric Washer In Steel 100 per Box (5166202)
- HILLMAN 280332 0.875 in. Zinc Dichromate Flat Washer - Grade 8 (5304688)
- HILLMAN Flat Washer, Zinc Plated Finish, 10 PK (6420)
- HILLMAN 290250 0.375 in. Washer Bonded Box of 100 (5304738)
- HILLMAN 290256 0.63 in. Bonded Washer - (5304753)
- HILLMAN 100Pk #10 Finish Washer (310173)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- Hillman Flat Washers