Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish
Mfr # 270061
Zoro # G506694649
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- System of Measurement Inch
- Style USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 270061
- Zoro # G506694649
- UPC # 8236089356
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | USS |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/8 in W, 1-1/8 in H (WWG311125112512)
- KIPP M8 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length (K1160.408X16)
- ZORO SELECT #10-24 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0050)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (660051)
- HILLMAN Flat Washer, Zinc Plated Finish, 10 PK (6420)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- HILLMAN 280327 0.562 in. Zinc Dichromate Sae Flat Washer - Grade 8 (5304670)
- HILLMAN 100Pk #10 Finish Washer (310173)
- HILLMAN 100Pk #10 Flt Washer (830556)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 5 PK (Z8864)
- Hillman General Washers