Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish
Mfr # 270012
Zoro # G506694656
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 270012
- Zoro # G506694656
- UPC # 8236089172
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1-1/4" Dia., 12" L, Carbon Steel Zinc Plated, 5 PK (7475SD1-PWR)
- L.H. DOTTIE Sheet Metal Screw, #6 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 100 PK (F6716)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK142 (4NET9)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55060.040.0012)
- HILLMAN 100Pk #8 Finish Washer (310170)
- HILLMAN 100Pk 1/4 Flt Washer (280056)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (290021)
- HILLMAN Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (660053)
- HILLMAN 20Pk 3/4 Flt Washer (280308)
- HILLMAN Hillman 923020 8 mm Flat Metric Washer In Steel 100 per Box (5166236)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Black Oxide Finish, 25 PK (M38100.180.0001)
- Hillman General Washers