Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish
Mfr # 811072
Zoro # G306694825
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- System of Measurement Inch
- Color Silver
- Style USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 811072
- Zoro # G306694825
- UPC # 8236388763
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Color | Silver |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0100)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 50 mm L, 4 PK (932951)
- HILLMAN 290256 0.63 in. Bonded Washer - (5304753)
- HILLMAN 100Pk #10 Flt Washer (830556)
- HILLMAN 100Pk 1/4 Flt Washer (280056)
- HILLMAN Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (290030)
- HILLMAN Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (660053)
- HILLMAN 923014 5 mm Flat Metric Washer In Steel 100 per Box (5166202)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0003)
- Hillman General Washers