Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish
Mfr # 660058
Zoro # G206694710
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4"
- System of Measurement Inch
- Style USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 660058
- Zoro # G206694710
- UPC # 8236386820
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK (52578)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Zinc Plated Steel (U17243.025.0150)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4, Grade 1, PK100 (U08305.037.0075)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK10 (U51798.025.0100)
- HILLMAN 100Pk #8 Flt Washer (280052)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- HILLMAN 100Pk 1/4X1 Od Washer (830610)
- HILLMAN Hillman 923020 8 mm Flat Metric Washer In Steel 100 per Box (5166236)
- HILLMAN Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (660055)
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Yellow Finish, 25 PK (M38080.160.0001)
- Hillman Flat Washers