Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish
Mfr # 270073
Zoro # G306694672
product price: $4.19
/ea
Sold in multiples of 4 for $16.76
$16.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4"
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 270073
- Zoro # G306694672
- UPC # 8236089394
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia (XRING-0500)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500650-004BX)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51041.025.0175)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.025.0050)
- HILLMAN 290250 0.375 in. Washer Bonded Box of 100 (5304738)
- HILLMAN 923014 5 mm Flat Metric Washer In Steel 100 per Box (5166202)
- HILLMAN 25Pk 5/8" Galv Washer (811074)
- HILLMAN 290256 0.63 in. Bonded Washer - (5304753)
- HILLMAN 280332 0.875 in. Zinc Dichromate Flat Washer - Grade 8 (5304688)
- HILLMAN Flat Washer, , Steel Zinc Plated Finish, 10 PK (6447)
- X1 TOOLS Flat Washer, Fits Bolt Size 1/4" 20 PK (X1E-CON-WAS-FLA-1250x20)
- Hillman Flat Washers