Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish
Mfr # 290001
Zoro # G506694816
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/8"
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 290001
- Zoro # G506694816
- UPC # 8236090246
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.043.0700)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK (14750PTPBE)
- USA INDUSTRIALS 3/8"-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-126)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176213)
- HILLMAN 50Pk 7/16 Flt Washer (280062)
- HILLMAN Flat Washer, Zinc Plated Finish, 10 PK (6420)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (660051)
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- HILLMAN Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (660055)
- HILLMAN 280327 0.562 in. Zinc Dichromate Sae Flat Washer - Grade 8 (5304670)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0732R)
- Hillman Flat Washers