Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish
Mfr # 290018
Zoro # G206694833
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/4"
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 290018
- Zoro # G206694833
- UPC # 8236090314
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.013.0018)
- ITW BRANDS #12-24 x 2 in Hex Hex Machine Screw, Plain Steel (21416)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1416KPP188)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34787)
- HILLMAN 100Pk #8 Ss Flt Washer (830554)
- HILLMAN 100Pk 1/4" Galv Washer (811070)
- HILLMAN Flat Washer, Zinc Plated Finish, 10 PK (6420)
- HILLMAN Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 10 PK (6447)
- HILLMAN Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (290030)
- HILLMAN 100Pk 1/4X1 Od Washer (830610)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- Hillman Flat Washers