Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish
Mfr # 290012
Zoro # G906694812
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/4"
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 290012
- Zoro # G906694812
- UPC # 8236090291
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz (74606)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (U04104.050.1000)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0300)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (357588-100)
- HILLMAN Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 10 PK (6447)
- HILLMAN 20Pk 3/4 Flt Washer (280308)
- HILLMAN 100Pk #8 Flt Washer (280052)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- HILLMAN 290256 0.63 in. Bonded Washer - (5304753)
- HILLMAN Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (290030)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- Hillman Flat Washers