Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish
Mfr # 270067
Zoro # G206694697
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- System of Measurement Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 270067
- Zoro # G206694697
- UPC # 8236089370
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Color | Silver |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2371)
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3-1/2 in L (FB3HEXB3410312)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.050.0006)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia. (M39140.100.0080)
- HILLMAN Flat Washer, Zinc Plated Finish, 10 PK (6420)
- HILLMAN 100Pk 1/4" Galv Washer (811070)
- HILLMAN 50Pk 1/2 Flt Washer (280064)
- HILLMAN WASHER FLAT SS #6, 100PK (0830552)
- HILLMAN WASHER FLAT 7/8 in.GR8 BX10 (280332)
- HILLMAN 100Pk #8 Finish Washer (310170)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK (34225)
- Hillman Flat Washers