Shop All Flat Washers
Hillman
Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish
Mfr # 270033
Zoro # G606694679
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1"
- System of Measurement Inch
- Style USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 270033
- Zoro # G606694679
- UPC # 8236089240
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Style | USS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (03281)
- VAST Spring Nut, M10-32.00, 100 PK (V210 10-32-100)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x4 L, Pk50 (U08307.031.0400)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8KTP)
- HILLMAN 100Pk 1/4" Galv Washer (811070)
- HILLMAN 100Pk 1/4 Flt Washer (280056)
- HILLMAN WASHER FLAT 7/8 in.GR8 BX10 (280332)
- HILLMAN 923028 16 mm Flat Steel Washer (5305628)
- HILLMAN 290250 0.375 in. Washer Bonded Box of 100 (5304738)
- HILLMAN 50Pk 7/16 Flt Washer (280062)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 5 PK (Z8850)
- Hillman General Washers