Shop All Drywall Specialty Tool Accessories
Hillman
Fits Bolt Size 1" Steel, Zinc Finish
Mfr # 9745
Zoro # G006902497
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Basic Material Steel
- Fastener Finish Zinc
- Fits Bolt Sizes 1"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 9745
- Zoro # G006902497
- UPC # 8236764574
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tool Accessories
Dimensions
Fits Bolt Sizes | 1" |
Details
Washer Basic Material | Steel |
Fastener Finish | Zinc |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510989)
- KYOCERA Diamond Turning Insert, Triangle, 4, 3 (TNMM433PXCA025P)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- CAPRI TOOLS 1/2 in Drive 15 mm 6-Point Metric Deep Impact Socket (5-5215)
- ADFORS JOINT TAPE1-7/8""X300' YL (FDW8663-U)
- ADFORS JOINT TAPE1-7/8""X500' WH (FDW8662-U)
- ADFORS JOINT TAPE2-3/8""X300' BL (FDW6586-U)
- ADFORS JOINT TAPE1-7/8""X300' GR (FDW8664-U)
- FIBATAPE Complete Drywall Repair Kit 5-Piece (FDW9182-U)
- ADFORS CEMNT BOARD TAPE2""X150' (FDW8436-U)
- WARNER Plastic Spray Shield Holder (10187)
- Hillman Drywall and Plastering Tools