Shop All Fender Washers
Hillman
Fender Washer, , Steel Zinc Plated Finish
Mfr # 52425
Zoro # G803979760
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 52425
- Zoro # G803979760
- Country of Origin China
- Category Fender Washers
Dimensions
Outside Diameter | 3/4 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Features
- No. 10 x 3/4" OD
- Zinc plated steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK (M01301.200.0001)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 11 in L, 5 PK (U01200.050.1100)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X2.0DSL)
- NEWPORT FASTENERS Machine Screw Nut, #6-32, Steel, Plain, 0.114 in Ht, 100 PK (112725-PR-100)
- HILLMAN Steel 5/16 in. Fender Washer 4 pk, 10PK (6702)
- HILLMAN Fender Washer, , Steel Zinc Plated Finish (601088)
- HILLMAN Hillman Fasteners 290015 100 Pack; 0.25 x 1.25 in. Zinc Plated Steel; Fender Washer (722231)
- HILLMAN Fender Washer, , Steel Zinc Plated Finish, 5 PK (41818)
- HILLMAN Fender Washer, , Steel Zinc Plated Finish, 10 PK (6693)
- HILLMAN 290036 Fender Washer - 3.8 x 1.5 in., 100PK (722306)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25000 PK (5020WFB)
- Hillman General Washers