Shop All Fender Washers
Hillman
Fender Washer, , Steel Zinc Plated Finish, 5 PK
Mfr # 41818
Zoro # G609209498
product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41818
- Zoro # G609209498
- UPC # 8236437218
- Country of Origin China
- Category Fender Washers
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Nut and washer variety pack collection of fasterners for partical use around the home or business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M64-4.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01120.640.0400)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Steel, Plain (A44200300NE)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M12020CSP)
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, Clear, 1028 PK (SJ4570)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- HILLMAN 6699 0.25 x 1 dia. Fender Steel Washer - pack of 10 (5664156)
- HILLMAN Fender Washer, , Steel Zinc Plated Finish (601088)
- HILLMAN 290036 Fender Washer - 3.8 x 1.5 in., 100PK (722306)
- HILLMAN Fender Washer, , Steel Zinc Plated Finish, 10 PK (6693)
- HILLMAN Hillman Fasteners 290015 100 Pack; 0.25 x 1.25 in. Zinc Plated Steel; Fender Washer (722231)
- TITAN FASTENERS 3/8in Fender Washer - .4/.42in I.D. - .051/.084in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (BYN06040)
- Hillman General Washers