Shop All Fender Washers
Hillman
Fender Washer, , Steel Zinc Plated Finish, 10 PK
Mfr # 6693
Zoro # G509209581
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Inside Diameter 8 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 6693
- Zoro # G509209581
- UPC # 8236035636
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
Inside Diameter | 8 mm |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Description
A fender washer is a flat washer with a thinner body and an increased outer diameter. They are chosen when a large outer diameter is required for an increased bearing surface and surface load reduction. Designed for auto body repair fender washers are commonly used in sheet metal work plumbing and electrical applications where a large washer diameter is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Aluminum, 9/16 in Lg, 20 PK (66082)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0150)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span, 5 PK (U16250.062.0001)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- HILLMAN 290036 Fender Washer - 3.8 x 1.5 in., 100PK (722306)
- HILLMAN Hillman Fasteners 290039 0.38 x 2 in. Fender Washer; 100 Pack (722314)
- HILLMAN Steel 5/16 in. Fender Washer 4 pk, 10PK (6702)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- HILLMAN 6699 0.25 x 1 dia. Fender Steel Washer - pack of 10 (5664156)
- HILLMAN Fender Washer, , Steel Zinc Plated Finish (601088)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0003)
- Hillman Fender Washers