Hillman

Fence Staples, 9 ga, 1-3/4 in Leg L, Steel


product price: $21.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gauge 9
  • Leg Length 1-3/4 in
  • Material Steel
  • Finish Hot Dipped Galvanized
  • Color Silver
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hillman
  • MFR # 461479
  • Zoro # G306990293
  • UPC #
    38902062222
  • Country of Origin China
  • Category Staples

Dimensions

Leg Length 1-3/4 in

Details

Item Fence Staples
Gauge 9
Material Steel
Finish Hot Dipped Galvanized
Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.