Shop All Staples
Hillman
Fence Staples, 9 ga, 1-1/2 in Leg L, Steel
Mfr # 461300
Zoro # G706990305
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Leg Length 1-1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1-1/2 in |
Details
Item | Fence Staples |
Gauge | 9 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Color | Silver |
Description
Product details about the HILLMAN - 461300 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The HILLMAN - 461300 Fence Staples are designed with a gauge of 9 and a leg length of 1-1/2 inches. These dimensions make them suitable for various general fastening tasks, providing adequate hold and stability. The size attributes allow these staples to penetrate deeply into different materials, offering reliable anchorage.
Constructed from steel, the HILLMAN - 461300 Fence Staples are built to last. Their robust material ensures durability and resistance against wear and tear. The hot dipped galvanized finish enhances their longevity by providing an additional layer of protection against rusting or corrosion. With their silver color, these fence staples maintain a professional appearance that blends well with most surfaces.
Please note that the package quantity may vary depending on your purchase options. These fence staples are compatible with most standard staple guns, making them a versatile addition to your construction supplies collection.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The HILLMAN - 461300 Fence Staples are designed with a gauge of 9 and a leg length of 1-1/2 inches. These dimensions make them suitable for various general fastening tasks, providing adequate hold and stability. The size attributes allow these staples to penetrate deeply into different materials, offering reliable anchorage.
Constructed from steel, the HILLMAN - 461300 Fence Staples are built to last. Their robust material ensures durability and resistance against wear and tear. The hot dipped galvanized finish enhances their longevity by providing an additional layer of protection against rusting or corrosion. With their silver color, these fence staples maintain a professional appearance that blends well with most surfaces.
Please note that the package quantity may vary depending on your purchase options. These fence staples are compatible with most standard staple guns, making them a versatile addition to your construction supplies collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia. (HO-131SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38130.087.0001)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250188BG)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0600)
- HILLMAN WIRE CLOTH STAPL #5X3/8 in. (122660)
- HILLMAN Fence Staples, 9 ga, 1 in Leg L, Steel (461477)
- HILLMAN Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (461299)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel (STCR50191/4-6M)
- ARROW FASTENER Light Duty Staples, 24 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (224)
- ARROW Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK (60430)
- Hillman