Shop All Staples
Hillman
Fence Staples, 9 ga, 1-1/2 in Leg L, Steel
Mfr # 461299
Zoro # G907093195
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Leg Length 1-1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1-1/2 in |
Details
Item | Fence Staples |
Gauge | 9 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Product details about the HILLMAN - 461299 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The HILLMAN - 461299 Fence Staples are designed with a gauge of 9 and a leg length of 1-1/2 inches. These measurements make them suitable for various general fastening tasks, providing adequate hold in different types of materials. The size allows for sufficient penetration into surfaces without causing unnecessary damage or requiring excessive force.
These fence staples are constructed from steel, offering durability and resistance to wear over time. They have been finished with hot dipped galvanization, which provides an additional layer of protection against rust and corrosion. This finish enhances the longevity of the staples, making them built to withstand harsh weather conditions and other external factors that could otherwise compromise their performance.
Please note that package quantity may vary based on your specific purchase options. The HILLMAN - 461299 Fence Staples' compatibility extends to various applications where secure fastening is required due to their robust construction and protective finish. Always ensure you select the correct staple size for your specific task to achieve optimal results.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The HILLMAN - 461299 Fence Staples are designed with a gauge of 9 and a leg length of 1-1/2 inches. These measurements make them suitable for various general fastening tasks, providing adequate hold in different types of materials. The size allows for sufficient penetration into surfaces without causing unnecessary damage or requiring excessive force.
These fence staples are constructed from steel, offering durability and resistance to wear over time. They have been finished with hot dipped galvanization, which provides an additional layer of protection against rust and corrosion. This finish enhances the longevity of the staples, making them built to withstand harsh weather conditions and other external factors that could otherwise compromise their performance.
Please note that package quantity may vary based on your specific purchase options. The HILLMAN - 461299 Fence Staples' compatibility extends to various applications where secure fastening is required due to their robust construction and protective finish. Always ensure you select the correct staple size for your specific task to achieve optimal results.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 25 PK (HCI20500600G-025P)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0250)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 250 PK (U33670.018.0062)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.075.0700)
- HILLMAN WIRE CLOTH STAPL #5X3/8 in. (122660)
- HILLMAN Fence Staples, 9 ga, 1 in Leg L, Steel (461477)
- HILLMAN Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (461300)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- ARROW FASTENER Cable Staples, 18 ga, Round Crown, 9/16 in Leg L, Steel (259)
- SPOTNAILS Staples, 16 ga, Wide Crown, 1 in Leg L, 18-8 Stainless Steel (2608PS-10M)
- STANLEY Light Duty Staples, 23 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA206T)
- Hillman