Shop All Eye Bolts
Hillman
Eye Wood Screw Steel, Zinc Plated
Mfr # 50705
Zoro # G706881054
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 3/4 in
- Shank Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3/4 in |
Shank Diameter | 5/16 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, Phillips Drive, 5 PK (40814)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U08210.025.0275)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 50 PK (M01200.060.0130)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08810)
- HILLMAN #10 SOLID BRASS SCREW EYE (851844)
- HILLMAN .307X2-7/8 ZINC PLATED SCREW EYE (851843)
- HILLMAN Eye Screw Kit Assorted 50 Pc (59203)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2030-SS)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, 316 Stainless Steel (14210 6)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-LT)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 15/32 in ID, Stainless Steel, Plain (5LAD6)
- Hillman Eye Bolts