Shop All Fire Signs
Hillman
English White Fire Extinguisher Sign 7 in. H X 5 in. W, 6PK
Mfr # 847114
Zoro # G409203504
product price: $3.45
/pk 6, $0.58/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Sign Material Polystyrene
- Printed Language English
- Sign Background Color White
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847114
- Zoro # G409203504
- UPC # 45899379325
- Country of Origin Taiwan, Province of China
- Category Fire Signs
Details
Item | Sign |
Legend | Fire Extinguisher |
Sign Material | Polystyrene |
Printed Language | English |
Sign Background Color | White |
Character Color | Black |
Description
Fire safety signs are imperative to ensure the safety of everyone in the building. Boasting a high tensile and tear strength this fire extinguisher sign 5 x 7 in. is durable and weather-resistant. With it's simple to use application this sign is sure to get message across clearly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Extra Large, Gray, 6PK (AHS-SS-XL-G6_PK)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- PORTWEST Iona Cotton Coverall, XL (C814)
- HAWS Repair Kit For Shower (VRKMK81A)
- HILLMAN English White Fire Extinguisher Sign 7 in. H X 5 in. W, 6PK (848739)
- HILLMAN English Red/White Fire Extinguisher Sign 18 in. H X 4 in. W, 6PK (844112)
- NMC Fire Safety Sign (S37P)
- SIGNMISSION OSHA Notice Sign, Fire Sprinkler Riser Inside, 10in X 7in Decal, 7" W, 10" L, Portrait (OS-NS-D-710-V-12678)
- NMC Symbol A Class Slide Fire Door Imo Label (IMO177R)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English, Spanish (469U90)
- BRADY Fire Exit Sign, 3-1/2X10", R/GRN, ENG, Sign Legend Color: Red (80225)
- Hillman Signs