Shop All Fire Signs
Hillman
English White Fire Extinguisher Sign 18 in. H X 4 in. W, 10PK
Mfr # 840204
Zoro # G009203515
product price: $5.75
/pk 10, $0.58/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 18 in
- Height 4 in
- Sign Material Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840204
- Zoro # G009203515
- UPC # 8236581522
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 18 in |
Height | 4 in |
Details
Item | Decal |
Legend | Fire Extinguisher |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | White |
Character Color | Red |
Features | Bold Letters and Concise Language; Simple Pictogram; Contrasting Colors Grant Greater Visibility; Rust-Resistant |
Description
Fire safety signs are imperative to ensure the safety of everyone in the building. Boasting a high tensile and tear strength this adhesive glow in the dark fire extinguisher sign 4 x 18 in. is durable and weather-resistant. With it's simple to use application this sign is sure to get message across clearly. Ensures clear message: bold letters and concise language helps signs create an easily understandable message to those in the area; simple pictogram helps viewers further understand the sign's intent especially for those far away or with impaired vision.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- HILLMAN English White Fire Extinguisher Sign 7 in. H X 5 in. W, 6PK (848739)
- HILLMAN English Red/White Fire Extinguisher Sign 18 in. H X 4 in. W, 6PK (844112)
- LYLE Fire Extinguisher Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1010-RA_10X14)
- NMC Extinguisher Sign - Spanish (SPGL174R)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- LYLE Safety Sign, 10x7 In., English, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1021-RA_7X10)
- Hillman Fire Signs