Shop All Fire Signs
Hillman
English Red/White Fire Extinguisher Sign 6 in. H X 6 in. W, 6PK
Mfr # 843465
Zoro # G609207272
product price: $1.55
/pk 6, $0.26/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher Symbol
- Width 6 in
- Height 6 in
- Sign Material Vinyl
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 843465
- Zoro # G609207272
- UPC # 45899402559
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | Decal |
Legend | Fire Extinguisher Symbol |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | Red |
Mounting | Adhesive |
Description
Fire safety signs are imperative to ensure the safety of everyone in the building. Boasting a high tensile and tear strength this adhesive fire extinguisher sign 6 x 6 in. is durable and weather-resistant. With it's simple to use application this sign is sure to get message across clearly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125LEDFR120A)
- PORTWEST Antistatic PU Fingertip Glove, XS (A198)
- BRADY Red Tag Binder Station, No Binder (122051)
- HILLMAN English White Fire Extinguisher Sign 7 in. H X 5 in. W, 6PK (848739)
- HILLMAN English Red/White Fire Extinguisher Sign 18 in. H X 4 in. W, 6PK (844112)
- BRADY Fire Alarm Sign, 7X10", Red/White, Sign Material: Aluminum (127338)
- NMC Fire Extinguisher Bilingual Label, Pk25 (M775AP)
- NMC Fire Alarm Sign (FGA2P)
- NMC Fire Hose Sign, 10 in Height, 7 in Width, Glow Polyester (GFGA1P)
- NMC Fire Extinguisher Inside Sign (M720AB)
- Hillman Signs