Shop All Hollow Wall Anchors
Hillman
E-Z Ancor Screw Anchor, Steel
Mfr # 848187
Zoro # G504039916
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Sub-Brand E-Z Ancor
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 848187
- Zoro # G504039916
- UPC # 8236047783
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Sub-Brand | E-Z Ancor |
Material | Steel |
Drive Type | Phillips |
Description
Features
- No. 8 Zinc EZ Anchor
- Size - 8 x 1.25 in.
- Phillips Sheet Metal Screw
- Material - Steel/Zinc
- 10 Pack
- Dimension - 4.9 x 2.2 x 1.2 in.
- Item Weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish (36516B)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55060.080.0030)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK (H4375SP)
- ZORO SELECT Taper Pin, SS A2, 10 x 50mm, PK5 (M51560.100.0050)
- HILLMAN Screw Anchor, 3/16" L, Steel, 5 PK (41306)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- HILLMAN 10Pk Toggles/Screws (41444)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- HILLMAN Toggle Bolt 1/4X6 (370075)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 15 PK (51862)
- Hillman Hollow Wall Anchors